Zoro Homepage

Handy soil sampler

  • Mfr # TSP-HS

  • Zoro # G315772651


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Material
Steel
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-HS
Zoro #
G315772651
UPC #
732185009089
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
Width
15 in

Details

Material
Steel

Description

Designed for small core soil samples, fast simple and accurate.


  • Triple window tine for quick and easy viewing of soil strata near the turf surface
  • Plug size: 3⁄4" x 9 3⁄4"
  • Removable "T" handle with convenient metal storage container

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.