Shop UNDERHILL
See all product information
Create Account
Heavy-Duty Hose Bib Lock - Secure Outdoor Water Access
- Mfr # HBLWL-75
- Zoro # G423786113
product price:Â
$
18.99
/ea
Key Features
Overall Height
2 in
Overall Length
5 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLWL-75
- Zoro #
- G423786113
- UPC #
- 732185014595
- Country of Origin
- Taiwan, Province of China
- Item
- Hose Bibb Lock
Dimensions
- Overall Height
- 2 in
- Overall Length
- 5 in
- Overall Width
- 6 in
Description
Stop unauthorized water use with this rugged, easy-install Hose Bibb Lock. Made from heavy-duty zinc alloy, it protects outdoor spigots from theft, vandalism, and waste. Choose model with keyed padlock for extra security-perfect for rentals, schools, and parks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.