Zoro Homepage

Hose Caddie Reel, 1'' Model, Includes 10ft. Blue Leader Hose

  • Mfr # HC-100

  • Zoro # G515713003


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
18 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-100
Zoro #
G515713003
UPC #
732185009591
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Width
24 in

Details

Material
Steel

Description

Our professional quality hose reel is unmatched and made to last a lifetime. It is hand crafted, and offers full flow plumbing that will not restrict water flow. It glides smoothly to coil up hoses up to 150 feet long. Made of durable, thick steel, you'll feel the quality when you pick it up. Comes standard with a high quality Underhill leader hose 10 feet long. Four holes on the bottom allows you to mount it easily to anything.


  • Commercial quality hose reel with full ports for zero water flow reduction
  • Holds up to 150 feet of 1-inch hose
  • Powder coated for durability
  • All metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.