
HoseTap Adapter, with 4'' riser nipple 1'' NPT threads
Mfr # HN-T150
Zoro # G915718394
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Width
4 in
Overall Length
3 in
Head Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN-T150
Zoro #
G915718394
UPC #
732185002592
Country of Origin
Taiwan, Province of China
Dimensions
Width
4 in
Overall Length
3 in
Details
Head Material
Brass
Description
HoseTap gives you a hose connection anywhere you have a TORO or RAIN BIRD electric, valve-in-head sprinkler... a fast connection when quick-couplers or hose bibs are not available. Includes aircraft aluminum body wont break or wear out like plastic anodized with sprinkler manufacturer color, O-ring, riser, 1" Brass swivel and 3/4" adapter. Also available without brass swivel or adapter.
- HoseTapTM gives you a hose connection anywhere you have a TORO® or RAIN BIRD® electric, valve-in-head sprinkler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.