HoseTap HN-R125 Adapter with HS-101 Brass Swivel And A-BA107FM 3/4''MHTx1''FHT Adapter
- Mfr # HN-R125S
- Zoro # G315718420
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Head Material
Brass
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HN-R125S
- Zoro #
- G315718420
- UPC #
- 732185002554
- Country of Origin
- Taiwan, Province of China
- Head Material
- Brass
Dimensions
- Overall Length
- 3 in
- Width
- 4 in
Description
HoseTap gives you a hose connection anywhere you have a TORO or RAIN BIRD electric, valve-in-head sprinkler... a fast connection when quick-couplers or hose bibs are not available. Includes aircraft aluminum body wont break or wear out like plastic anodized with sprinkler manufacturer color, O-ring, riser, 1" Brass swivel and 3/4" adapter. Also available without brass swivel or adapter.
- HoseTapTM gives you a hose connection anywhere you have a TORO® or RAIN BIRD® electric, valve-in-head sprinkler
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.