HoseTap HN-T150 Adapter with HS-100 Swivel

  • Mfr # HN-T150-75

  • Zoro # G515718398


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Head Material
Brass
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN-T150-75
Zoro #
G515718398
UPC #
732185010177
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Overall Length
3 in

Details

Head Material
Brass

Description

HoseTap gives you a hose connection anywhere you have a TORO or RAIN BIRD electric, valve-in-head sprinkler... a fast connection when quick-couplers or hose bibs are not available. Includes aircraft aluminum body wont break or wear out like plastic anodized with sprinkler manufacturer color, O-ring, riser, 1" Brass swivel and 3/4" adapter. Also available without brass swivel or adapter.


  • HoseTapTM gives you a hose connection anywhere you have a TORO® or RAIN BIRD® electric, valve-in-head sprinkler

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.