Zoro Homepage

LiquidPro Wetting Agent Applicator Gun, Control on/off, Cloudburst Nozzle

  • Mfr # A-LPWA50K

  • Zoro # G415718412


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Plastic
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LPWA50K
Zoro #
G415718412
UPC #
732185000192
Country of Origin
United States

Dimensions

Length
8 in
Width
10 in

Details

Material
Plastic

Description

LiquidPros chemical-resistant, UV-protected, lightweight siphon mixing system can cover 1000 square feet in less than a minute! With unmatched speed and uniformity, you can virtually paint" your turf with liquid wetting agent, fertilizers, and micronutrients. Adjustable metering dial offers 10 additive settings including Water Only." LiquidPro requires minimum 50 Psi operating pressure to the inlet side of the unit to function properly.


  • Can cover 1000 square feet
  • Adjustable metering dial offers 10 additive settings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.