Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnum-MiniTM Nozzle, 3/4'' Hose Thread Inlet

  • Mfr # NG350

  • Zoro # G815713093


product price: $21.49
/ea

Key Features

Material
Plastic
Length
4 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG350
Zoro #
G815713093
UPC #
732185004312
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
2 in

Details

Material
Plastic

Description

Ideal For Turf Or Plant Watering, Equipment Washdown, Seed Beds.


  • Easy adjusting, no leak design
  • Compact with high performance from powerful jet to gentle spray
  • Ideal nozzle for low pressure use
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.