Zoro Homepage

Magnum Nozzle, 3/4'' FHT Inlet

  • Mfr # NG450

  • Zoro # G615713040


product price: $40.99
/ea

Key Features

Material
Brass
Width
2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG450
Zoro #
G615713040
UPC #
732185001151
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
5 in

Details

Material
Brass

Description

Our Magnum Nozzle Is Precision-Machined With Very Smooth Operation And Outstanding Distribution Patterns Make It Ideal For High-Demand Areas Like Greens And Tees. Magnum Is Also An Excellent Equipment Wash-Down Nozzle.


  • Easy adjusting, no leak design with all metal construction
  • Works great with higher pressures and flow rates
  • Higher flow performance from powerful jet to gentle spray
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.