Zoro Homepage

Magnum Stinger Low Flow And All Pressure Fire Nozzle

  • Mfr # NG400

  • Zoro # G115713083


product price: $29.99
/ea

Key Features

Width
2 in
Material
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG400
Zoro #
G115713083
UPC #
732185010375
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
6 in

Details

Material
Brass

Description

The Magnum Stinger Nozzle Is An Incredibly Smooth Operating Nozzle, Making It Ideal For Low Pressure Or Low Flow Rate Situations.


  • Superior, picture perfect patterns when used with low pressure or low flow rates
  • Easy adjusting, no leak design with all metal construction
  • Compact size fits perfectly in your hand
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.