
Magnum UltraMax Full Throttle Nozzle 1'' FHT
Mfr # NG500-SFH-10
Zoro # G215713105
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NG500-SFH-10
Zoro #
G215713105
UPC #
732185001564
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Width
4 in
Details
Material
Aluminum
Description
Step up to the most professional nozzle you can buy, MAGNUM UltraMax Firefighter quality for professionals in any field, these variable flow, multi-function nozzles are virtually indestructible and leak proof. The innovative TURBO SHIFT models provide two distinct GPM ranges. And the outstanding distribution patterns of all MAGNUM UltraMAX nozzles make them excel in high demand areas like greens/tees, infield conditioning and equipment and stadium washdowns.
- Multi-Pattern Spray: Fog, Jet Stream, Fan
- Built for 1" NPSH and 3⁄4" Hose Flow Rates (range: 7 -43 GPM)
- Nozzles and Valves rated at 600 psi working pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.