Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiMax Adjustable Nozzle-3/4'' FHT Inlet

  • Mfr # GNA-75

  • Zoro # G815713017


product price: $16.99
/ea

Key Features

Material
Brass
Width
2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNA-75
Zoro #
G815713017
UPC #
732185003872
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
3 in

Details

Material
Brass

Description

The Multi-Max is a High Pressure Easy Twist Variable Pattern Nozzle with a no leak design. It's patterns range from fine mist to a power jet spray. Works with any pressure up to 80 psi and its' all metal construction means it's built to last!


  • Durable brass construction made to last
  • Twists from closed position, to jet, to gentle spray
  • Lightweight and easy to use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.