Zoro Homepage

PatternMasterTM, Gold Series Nozzle, Thumb Control Series

  • Mfr # NG250-8S

  • Zoro # G515713034


product price: $24.99
/ea

Key Features

Length
5 in
Width
3 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG250-8S
Zoro #
G515713034
UPC #
732185009386
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
3 in

Details

Material
Zinc

Description

ProfessionalS Choice Watering Products. Pro-Level Watering Nozzles For Landscape Turf Or Plant Watering, Low To Medium Flow Pressure Applications


  • Thumb flow control
  • Metal Zinc & Brass Construction - commercial quality
  • 8 Easy Click Patterns to choose from
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.