Zoro Homepage

PelletPro In-Line Applicator: 1'' FHT inlet, 1'' MHT Outlet

  • Mfr # A-PPQ-100

  • Zoro # G315718406


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Plastic
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PPQ-100
Zoro #
G315718406
UPC #
732185001724
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
8 in

Details

Material
Plastic

Description

Our heavy-duty surfactant applicator, high-flow valve and Precision Cloudburst nozzle combo comprises the finest wetting agent gun available. PelletPro accepts all wetting agent tablets and provides a high volume, yet soft spray for watering or applying surfactants to tight, hydrophobic soils.


  • 35+ GPM to get the job done faster!
  • Ultra Heavy-Duty construction
  • Pellet rotation (1 RPS) evenly dissolves/applies tablets

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.