Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Gulp 18 Volt Pump w/ MudGuard And Bosch/Underhill Battery Plate

  • Mfr # A-PG-18V

  • Zoro # G515718404


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Body Material
Aluminum/Plastic
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PG-18V
Zoro #
G515718404
UPC #
732185010566
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Body Material
Aluminum/Plastic

Description

Power Up Your Pumping Game! WeVe Taken Our Premium Gulp Pro Line To The Next Level With Our New Powergulp. Pumping Just Got So Much Easier With The Flip Of A Switch And The Ability To Pump 11 Gpm Even In The Dirtiest Of Water.


  • Works with major brand batteries including Milwaukee, Bosch, DeWALT and Makita
  • Patented MudGuard technology allows pump to work without clogging in muddy, dirty water
  • 11 GPM pump rate and battery lasts about an hour
  • Great for all water removal needs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.