
Power Gulp Adapter Plate, Dewalt
Mfr # A-PG-APDE
Zoro # G915718417
product price: $23.15
/eaKey Features
Fits Brand
Dewalt
Length
4 in
Width
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-PG-APDE
Zoro #
G915718417
UPC #
732185010597
Country of Origin
China
Dimensions
Length
4 in
Width
2 in
Details
Fits Brand
Dewalt
Material
Plastic
Description
Why Purchase Another Brand Of Battery And Charger When You Can Use Your Current Brand Batteries With The Underhill Powergulp. Simply Purchase The Correct Adapter Plate For Your 18-20V Slide-Style Battery And Install On The Powergulp With Four Easy Screws
- Adapter plate to convert PowerGulp for DeWALT battery use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.