Zoro Homepage

Power Gulp Adapter Plate, Makita

  • Mfr # A-PG-APMA

  • Zoro # G515718442


product price: $20.99
/ea

Key Features

Length
4 in
Material
Plastic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PG-APMA
Zoro #
G515718442
UPC #
732185010580
Country of Origin
China

Dimensions

Length
4 in
Width
2 in

Details

Fits Brand
Makita
Material
Plastic

Description

Why Purchase Another Brand Of Battery And Charger When You Can Use Your Current Brand Batteries With The Underhill Powergulp. Simply Purchase The Correct Adapter Plate For Your 18-20V Slide-Style Battery And Install On The Powergulp With Four Easy Screws


  • Adapter plate to convert PowerGulp for Makita battery use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.