Zoro Homepage

PowerGulp 18V x 4.0A Battery

  • Mfr # A-PG-BAT

  • Zoro # G715718396


product price: $64.99
/ea

Key Features

Width
3 in
Length
5 in
Material
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PG-BAT
Zoro #
G715718396
UPC #
732185010603
Country of Origin
China

Dimensions

Width
3 in
Length
5 in

Details

Material
Lithium Ion

Description

This Battery Gives Your Powergulp Maximum Power For An Hour Of Pumping Action


  • 18V Lithium Ion battery for Underhill PowerGulp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.