Zoro Homepage

PowerGulp 18V x 4.0A Battery w/ Charger

  • Mfr # A-PG-BATCH

  • Zoro # G715718419


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material
Lithium Ion
Width
3 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PG-BATCH
Zoro #
G715718419
UPC #
732185010610
Country of Origin
China

Dimensions

Width
3 in
Length
9 in

Details

Material
Lithium Ion

Description

This Battery And Charger Gives Your Powergulp Maximum Power For An Hour Of Pumping Action


  • 18V Lithium Ion battery and charger for Underhill PowerGulp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.