Zoro Homepage

PowerTRIMTM 8'' Diameter Cutting Blade

  • Mfr # PTC-008

  • Zoro # G015772654


product price: $52.39
/ea

Key Features

Length
8 in
Material
Steel
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-008
Zoro #
G015772654
UPC #
732185005401
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
8 in

Details

Material
Steel

Description

Trimming Golf Sprinkler Heads, Fairway Yardage Markers & Round Valve Boxes JUST GOT FASTER! PowerTrim Cutting Blades Now with Longer Teeth for Quick and Efficient Grass Trimming!


  • Heavy Duty Steel Construction
  • Easy to Install Blade
  • Fast-Quality Trim, Cost Efficient Blade Design

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.