Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RainPro Showerhead Nozzle, 3/4'' Hose Thread And 1'' Hose Thread Includes Adapter

  • Mfr # SHN-75

  • Zoro # G715712981


product price: $48.99
/ea

Key Features

Length
6 in
Material
Aluminum
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHN-75
Zoro #
G715712981
UPC #
732185001755
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
3 in

Details

Material
Aluminum

Description

This Revolutionary Nozzle Puts Out A Whopping 40+ Gpm With A Soft Pattern That Allows You To Flood Infield Skin Without Conditioner Moving Or Soak New Sod Without Any Damage To The Turf. ItS Soft And Gentle Pattern Is Also Perfect For Landscape Or Flowers.


  • Ultra durable construction withstands any abuse
  • All metal construction built to last
  • Highest flow rate possible with extremely gentle pattern
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.