Zoro Homepage

Round plugger, 2''

  • Mfr # TRP-2

  • Zoro # G415772667


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
30 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP-2
Zoro #
G415772667
UPC #
732185009133
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
30 in

Details

Material
Steel

Description

Foot operated and spring loaded ejector for quick turf plug removal. Ideal for extracting disease samples and repairing damaged turf.


  • Variable depth adjustment 1⁄4"- 4"
  • Each plug is pushed up into tube as next plug is taken
  • Plugger is zinc plated body and heat treated steel blade

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.