Zoro Homepage

Soil probe, 12'' barrel

  • Mfr # TSP-12

  • Zoro # G815772656


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Length
13 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-12
Zoro #
G815772656
UPC #
732185009102
Country of Origin
Taiwan, Province of China

Dimensions

Width
30 in
Length
13 in

Details

Material
Steel

Description

The perfect tool where deep soil sampling is required. Designed to penetrate hard soil.


  • Open side 12" barrel for deep soil penetration and easy inspection of soil structure
  • 12" extension bar
  • Tee handle and hand grips for ease of use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.