Zoro Homepage

Soil Profiler/shovel type/8'' x 4'' sampling

  • Mfr # TSP-8X4

  • Zoro # G515772659


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
30 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-8X4
Zoro #
G515772659
UPC #
732185009096
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
30 in

Details

Material
Steel

Description

Our robust soil sampler slightly tapered to give a clean cut with minimal turf disturbance.


  • Blade half is easily removed for examination of the soil profile, root depth & density.
  • Produces a large flat sample 8" x 4"
  • Plug can be replaced with minimum surface disturbance

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.