Zoro Homepage

Soil sampler, 2'' plugger

  • Mfr # TSP-SS

  • Zoro # G115772653


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
13 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-SS
Zoro #
G115772653
UPC #
732185009072
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
30 in

Details

Material
Steel

Description

Adjustable depth gauge allows soil sampler to double as 2" plunger repair. Best option for use on sand profile areas or any fine turf.


  • Designed for use on well watered golf greens
  • Open side barrel for easy inspection of soil structure
  • Tee handle and hand grips for ease of use
  • Hardened steel blade

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.