Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Shot Starter Kit with 20'/1.2 GPM, in/hr nozzle

  • Mfr # SS-SK-26

  • Zoro # G615718427


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-SK-26
Zoro #
G615718427
UPC #
732185001687
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Width
14 in

Details

Material
Plastic

Description

SpotShot is an expandable sprinkler system kit ideal for turf areas requiring low volume watering for extended periods. Connect the Starter Kit to a quick coupler or golf sprinkler with the HoseTap on page 18 and connect Add-On Kits for larger area needs.


  • Starter Kit includes 20' of 1⁄2" flexible PVC tubing with connection fittings, pressure regulator, sprinkler base and low volume rotating sprinkler ( 20 ft. radius / 0.65 GPM - 0.16-in./hr.)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.