Zoro Homepage

Spray Head and Rotor Removal Tool including wrench

  • Mfr # A-EO-SRT-RS

  • Zoro # G715718402


product price: $33.99
/ea

Key Features

Overall Length
6 in
Head Material
Plastic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EO-SRT-RS
Zoro #
G715718402
UPC #
732185005555
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Width
2 in

Details

Head Material
Plastic

Description

Replace And Replace Heads In 3 Minutes Or Less! Start By Removing The Cap And Internal Components From The Sprinkler. Insert A Telescopic Rod Into The Sprinkler Body And Fitting, Adjusting It To The Desired Length. Next, Place The Tool Over The Rod And Inside The Sprinkler Body, Then Rotate The Tool Counterclockwise To Detach The Old Body. For The Next Step, Position The New Sprinkler Body Over The Rod And Into The Ground, Push Down, And Rotate The Tool Clockwise To Secure The New Body To The Pipe Before Removing The Rod. Finally, Replace The New Sprinkler Components And Cap.


  • Replace a sprinkler in 3 minutes or less without digging a hole
  • Works on spray heads or rotors (1/2" or 3/4")
  • Simple and easy to use
  • Use to replace, repair, raise or cap off an existing sprinkler

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.