Zoro Homepage

Super Sweeper 6'' Power Nozzle-3/4'' FHT Inlet

  • Mfr # SN6-75

  • Zoro # G015713015


product price: $21.99
/ea

Key Features

Material
Brass
Width
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN6-75
Zoro #
G015713015
UPC #
732185003858
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
3 in

Details

Material
Brass

Description

Heavy Duty Solid Machined Brass Construction Nozzles Built To Perform And Last. Low Flow Designed To Save Water Yet Produce High Power Jet Output. Ideal For Equipment Power Wash Down, Cleaning Driveways And Walkways With Minimum Water Usage, 7 Gpm At 80 Psi.


  • Solid, machined brass construction with rifled interior for the tightest jet pattern that exists
  • Constant flow and powerful jet spray
  • Turns your hose into a powerful pressure washer
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.