Zoro Homepage

Sweeper 2'' Power Nozzle-3/4'' FHT Inlet

  • Mfr # SN2-75

  • Zoro # G215713020


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Width
1 in
Length
3 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-75
Zoro #
G215713020
UPC #
732185003865
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
3 in

Details

Material
Brass

Description

High Pressure Nozzle, No Leak Design With Power Jet Spray. Ideal For Equipment Power Wash Down, Cleaning Driveways And Walkways With Minimum Water Usage.


  • Solid, machined brass construction with rifled interior for the tightest jet pattern that exists
  • Constant flow and powerful jet spray
  • Turns your hose into a powerful pressure washer
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.