Zoro Homepage

Tracker Traveling Sprinkler, 1''FHT, Full /Part Circle, 360' pull cable, stake And shutoff

  • Mfr # T-400-US-K

  • Zoro # G115718422


product price: $4,538.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Material
Plastic
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-400-US-K
Zoro #
G115718422
UPC #
732185002868
Country of Origin
Taiwan, Province of China

Dimensions

Width
30 in
Length
17 in

Details

Material
Plastic

Description

The Tracker 2 offers an economical solution for supplementing seasonal watering needs of 1/4 acre to 2 acre areas. Its also ideal for irrigating athletic fields, cemeteries, golf course roughs, or other large areas where an underground system is impractical. Built to last with precision German engineering and high quality materials, this portable powerhouse can irrigate an entire football field in just two passes.


  • Standard full /part circle sprinkler (11-13 GPM)
  • 52 - 56 ft. radius
  • Automatic shut-off at end of pass
  • Water turbine drive and gear box
  • 328 ft. steel cable
  • Steel anchor stake
  • Optional speed controller available

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.