Zoro Homepage

TurboTRIM 11'' Diameter Cutting Blade

  • Mfr # TTRC-011

  • Zoro # G715772657


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTRC-011
Zoro #
G715772657
UPC #
732185004947
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
12 in

Details

Material
Steel

Description

The only trimmer with a forward & reverse drive ratchet mechanism


  • Blade Depth Stopper Keeps Wires from Getting Cut!
  • Super Heavy Duty Steel Construction & Powder Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.