Zoro Homepage

TurboTRIM ''T'' Handled Tool only

  • Mfr # TRTT-100

  • Zoro # G515772666


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Material
Steel
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRTT-100
Zoro #
G515772666
UPC #
732185004749
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
30 in

Details

Material
Steel

Description

The only trimmer with a forward & reverse drive ratchet mechanism


  • Comfortable Rubber Handle Grips
  • Super Heavy Duty Steel Construction & Powder Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.