Zoro Homepage

Turf doctor repair patch 9''

  • Mfr # TTD-9

  • Zoro # G315772668


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
30 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD-9
Zoro #
G315772668
UPC #
732185009058
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
30 in

Details

Material
Steel

Description

The ideal tool for fast and exact turf square cut and refit. Complete repair can be made with no gaps left between the turf.


  • True surface level is maintained
  • Plugs fit uniformly in every square hole
  • Minimum root loss and quick turf recovery
  • Zinc coded aluminum material, made to last

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.