Zoro Homepage

TurfSpy glasses Purple turf/plant/tree stress detection glasses

  • Mfr # NG655-01

  • Zoro # G215772652


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Length
6 in
Material
Plastic
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG655-01
Zoro #
G215772652
UPC #
732185001458
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
9 in

Details

Material
Plastic

Description

Disease, drought and weed invasion are plant and turf killers. But by the time you see them it can be too late. TurfSpy glasses, with stress detection technology developed by NASA, lets you see into the future" to identify problems 2-10 days before they are visible to your naked eye. Keep your turf and vegetation healthy BEFORE serious problems arise.


  • Shatterproof/polycarbonate stress detection lens
  • Wrap-around lens limits ambient light for optimal detection
  • Sports frame with adjustable ear piece
  • Lightweight case included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.