Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-Ease Hose Kink Remover, 3/4''

  • Mfr # HSF-075

  • Zoro # G915713030


product price: $24.99
/ea

Key Features

Length
2 in
Fitting Size
3/4 in
Basic Pipe Fitting Material
Brass
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF-075
Zoro #
G915713030
UPC #
732185009416
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Fitting Size
3/4 in
Width
2 in

Details

Basic Pipe Fitting Material
Brass

Description

Heavy duty red brass hose swivels connect a hose to your quick coupler key


  • High Quality, High Flow, Brass Swivel that fits between your Hose and Nozzle
  • Simply pull the Hose by the Nozzle and All Twists, Kinks and Tangles will Spin Out with the Swivel making untangling your Hose a Breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.