Zoro Homepage

Versalid 10'' Universal Valve Box Lid, Green

  • Mfr # VL-10

  • Zoro # G815718395


product price: $14.69
/ea

Key Features

Length
10 in
Width
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-10
Zoro #
G815718395
UPC #
732185009980
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
4 in

Details

Material
Plastic
Color
Green

Description

Versalid Is The Easy Solution For Broken Or Missing Valve Box Lids. No Need To Guess What Brand A Buried Box Is Or Even Worse, Dig It Up To Find Out, VersalidS Locking System Fits All Round Valve Boxes. New Sizes In 10 Inch And 6 Inch And Three Colors Available - Green, Purple, Tan


  • One lid fits all major brands of valve boxes including NDS, Carson, RainBird
  • Save money by not replacing your entire box
  • Three color options to choose from

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.