Zoro Homepage

Versalid 6'' Universal Valve Box Lid, Green

  • Mfr # VL-6

  • Zoro # G515718411


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Width
4 in
Length
6 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-6
Zoro #
G515718411
UPC #
732185000703
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
6 in

Details

Color
Green
Material
Plastic

Description

Versalid Is The Easy Solution For Broken Or Missing Valve Box Lids. No Need To Guess What Brand A Buried Box Is Or Even Worse, Dig It Up To Find Out, VersalidS Locking System Fits All Round Valve Boxes. New Sizes In 10 Inch And 6 Inch And Three Colors Available - Green, Purple, Tan


  • One lid fits all major brands of valve boxes including NDS, Carson, RainBird
  • Save money by not replacing your entire box
  • Three color options to choose from

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.