Zoro Homepage
This item is Discontinued.
No Product Image Available

Une-T Desk Connect 8, Wild Cherry (Discontinued)

  • Mfr # UNE7215-ADJ-AA
  • Zoro # G9515585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNE7215-ADJ-AA
Zoro #
G9515585
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
22"
Height
22-1/4" to 31-1/4"
Width
32-1/2"

Details

Frame Material
Medium Density Fiberboard
Series
UNE-T Connect 8
Color Top
Cherry
Top Material
Laminate
Material
Laminate
SAE or Metric
SAE, Metric
Item
Une-T Desk,Connect 8,Wild Cherry
Color
Cherry
Fastening Tool Item
Socket Bit

Description

Une-T Desk,Connect 8,Wild Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.