Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Dia, 9 holes, Aluminum Oxide, 500 Grit, Coated Type

  • Mfr # M-179284

  • Zoro # G908660273


product price: $28.16
/pk 50, $0.56/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
9 holes
Abrasive Material
Aluminum Oxide
Grit
500
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-179284
Zoro #
G908660273
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
9 holes
Abrasive Material
Aluminum Oxide
Grit
500
Abrasive Type
Coated
Color
Blue
Backing Weight
Film
Backing Material
Film
Backing
Hook & Loop

Description

Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.