Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Dia, 6 holes, Aluminum Oxide, 120 Grit, Coated Type

  • Mfr # M-164834

  • Zoro # G108660097


product price: $34.28
/pk 50, $0.69/ea

Key Features

Disc Diameter
6 in
Vacuum Hole Design
6 holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Weight
C weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-164834
Zoro #
G108660097
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
6 holes
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Backing Weight
C weight
Backing Material
Paper
Color
Beige
Backing
Hook & Loop

Description

EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.