Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uneeda Disc 5" EKASTORM PSA Sq. Tab Grit #600 M-161033

Disc 5" EKASTORM PSA Sq. Tab Grit #600 (Discontinued)

  • Mfr # M-161033
  • Zoro # G000420317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-161033
Zoro #
G000420317
UPC #
-
Country of Origin
United States

Details

Abrasive Material
Aluminum Oxide
Grit
600
Color
Beige
Backing Weight
C weight
Backing Material
Paper
Backing
PSA
Type
Coated
Hole Configuration
No hole
600
C weight

Description

EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.