Shop UNEEDA
See all product information
Create Account
5 in Dia, 5 holes, Aluminum Oxide, 600 Grit, Coated Type
Mfr # M-165786
Zoro # G108660202
product price:Â
$
26.93
/pk of 50, $0.54/ea
Key Features
Disc Diameter
5 in
Vacuum Hole Design
5 holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Weight
C weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-165786
- Zoro #
- G108660202
- UPC #
- -
- Country of Origin
- United States
- Vacuum Hole Design
- 5 holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 600
- Abrasive Type
- Coated
- Backing Weight
- C weight
- Backing Material
- Paper
- Color
- Beige
- Backing
- Hook & Loop
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.