Shop DIABLO
See all product information
Create Account
Sanding Disc, PK15
- Mfr # DCD050100H15G
- Zoro # G624176461
product price:Â
$
8.89
/pk of 15, $0.59/ea
Sold in multiples of 10Â pks for
$88.90
Key Features
Resistance Properties
Clog
Number of Vacuum Holes
Multi-Hole
Abrasive Material
Ceramic
Disc Attachment Method
Hook-and-Loop
Maximum Operating Speed
14,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050100H15G
- Zoro #
- G624176461
- UPC #
- 008925093602
- Country of Origin
- United States
- Item
- Sanding Disc
- Grit
- 100
- Resistance Properties
- Clog
- Number of Vacuum Holes
- Multi-Hole
- Abrasive Material
- Ceramic
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 14,000 RPM
- Series
- Hook & Lock
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Backing Material
- Paper
- Primary Material Application
- Plastic, Steel, Wood
- Quick Change System
- HL
- Grade
- Medium
- Product Type
- Hook and Loop Disc
- Backing Weight
- B
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Medium, Grit 100, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.