
Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #180 (Festool 5 x 9) (Discontinued)
- Mfr # M-178052
- Zoro # G500420411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-178052
Zoro #
G500420411
UPC #
-
Country of Origin
United States
Details
Abrasive Material
Aluminum Oxide
Grit
180
Backing Material
Film
Backing Weight
Film
Color
Blue
Backing
Hook & Loop
Type
Coated
Hole Configuration
9 hole
180
Film
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability – offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.