Shop UNEEDA
See all product information
Create Account
Ekasand E-Series 6 Inch Electric Random Orbital Sander - Non Vacuum Vinyl Face - 3 /16 Orbit
Mfr # P-104977
Zoro # G308596745
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Pad Size
6 in
Orbit Dia.
3/16 in
Sander Configuration
Non vacuum
Pad Face Type
Vinyl
Sander Power
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-104977
- Zoro #
- G308596745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad Size
- 6 in
- Orbit Dia.
- 3/16 in
Details
- Sander Configuration
- Non vacuum
- Pad Face Type
- Vinyl
- Sander Power
- Electric
- Hole Configuration
- No Holes
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander.Features:Low profile for increased comfort4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPMSuperior dust collection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.