1.45A Corded 5 in. Orbital Sander with 12000RPM, Variable Speed, Dust Bag, Portable&High-Efficiency
- Mfr # ZR-OS-125
- Zoro # G523330988
original price:Â $60.15 , new price: $54.14 , 9 percent off
new price:Â
$
54.14
/ea
Key Features
Tools Product Type
Power Tool
Color
Green
Width
4.93 in
Maximum Speed (RPM)
1200 RPM
Disc Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-OS-125
- Zoro #
- G523330988
- UPC #
- 812144554499
- Country of Origin
- China
- Tools Product Type
- Power Tool
- Color
- Green
- Maximum Speed (RPM)
- 1200 RPM
- Features
- Compact, Dust Collection, Random Orbit
- Amps
- 1.45 A
- Power Tool Product Type
- Corded
- Item
- Electric Sanders
- Corded Tool Type
- Disc Sander
Dimensions
- Width
- 4.93 in
- Disc Size
- 5 in
- Cord Length
- 6.56 ft
- Height
- 5.52 in
- Tool Length
- 9.85 in
Description
Engineered for demanding workshops and serious DIY projects, this Corded Orbital Sander delivers professional-grade performance. Every detail-from the ergonomic, vibration-dampened grip to the intuitive dust-extraction port-is designed around the user, transforming what is often a taxing chore into a controlled, efficient, and surprisingly smooth operation. The result is predictable, flawless finishes on wood, metal, automotive bodies, and more, project after project.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.