Shop UNEEDA
See all product information
Create Account
EKASAND Sanding Pad 3 "x 4 " 4 Holes Pad Savers Hook & Loop, PK10
Mfr # P-105695
Zoro # G108660189
product price:Â
$
77.12
/pk 10, $7.71/ea
Key Features
Vacuum Hole Design
4 holes
Length
4 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105695
- Zoro #
- G108660189
- UPC #
- -
- Country of Origin
- United States
- Vacuum Hole Design
- 4 holes
Description
The EKASAND Pad Saver is a thin pad with a hook & loop backing that attaches between the sander's backing pad and the abrasive disc or sheet. Over time, the hook & loop material on the face of the pad can wear out and lose its holding force for the abrasive. The EKASAND Pad Saver helps protect the backing pad from the normal wear and tear that is unavoidable in sanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.