Shop UNEEDA
See all product information
Create Account
Ekasand Pneumatic Orbital Sander 3 x 4 - Non Vacuum - Hook Face for Hook & Loop
Mfr # P-101740
Zoro # G708596741
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Pad Size
3 in x 4 in
Pad Face Type
Hook & Loop
Vacuum/Non-Vacuum
Non vacuum
Characteristics
Pneumatic Sander Power
Hole Configuration
No Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-101740
- Zoro #
- G708596741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad Size
- 3 in x 4 in
Details
- Pad Face Type
- Hook & Loop
- Vacuum/Non-Vacuum
- Non vacuum
- Characteristics
- Pneumatic Sander Power
- Hole Configuration
- No Holes
Description
Our pneumatic random orbital sanders provide an excellent sanding experience with a lightweight, symmetrical design featuring a sturdy, aluminum housing that absorbs vibrations. The ergonomic design fits naturally into your hand to prevent fatigue, and only requires a light pressure to give you a better finish. Your hands will love you, and the results will show in your work with the best finish you can get.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov