Shop GENIUS TOOLS
Create Account
1/2in Dr. Air Ratchet Wrench, 50 ft.-lb./68 Nm
- Mfr # 405053X
- Zoro # G723581814
product price:Â
$
108.25
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405053X
- Zoro #
- G723581814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Ratchet Wrench 1/2 Inch Drive 50 ft-lbs Torque Lightweight High-Performance - 405053X Professional Air Ratchet Tool SKU: 405053X. This 1/2in drive air ratchet wrench is designed for professional hand tool setups where compact access and consistent pneumatic power matter. Rated to 50 ft-lbs (68 Nm), it supports efficient fastening and loosening in a lightweight, easy-to-handle format. With a 260 mm (10.24 in) overall length, it fits into tighter working areas while maintaining control. Tool-grade raw materials support long-term professional use, and stamped size identification helps keep tool organization clear during daily work. Key Benefits 1/2in drive air ratchet rated to 50 ft-lbs (68 Nm). Compact 260 mm (10.24 in) length for improved access in tight spaces. Lightweight design supports longer use with reduced hand and wrist fatigue. Tool-grade raw materials built for repeated professional-duty operation over time. Stamped size markings provide permanent identification for faster tool organization. Designed and made for professional technicians, built to perform over heavy use. Meets or exceeds ANSI standards established by the American National Standards Institute. Its straightforward sizing, durable build, and professional-grade design make it well-suited for demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.