Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad, PK10

  • Mfr # P-104521

  • Zoro # G508660192


product price: $27.42
/pk 10, $2.74/ea

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Fne
Attachment Type
Hook & Loop
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-104521
Zoro #
G508660192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Disc Dia.
5 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Fne
Attachment Type
Hook & Loop
Backing Material
Foam
Hole Configuration
No Holes

Description

Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.